Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Head ZB5 Illuminated Pushbutton 22mm - ZB5AWCUST07
By Schneider Electric
Order Code:
ZT5081325S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/head-zb5-illuminated-pushbutton-22mm-zb5awcust07/p/ZT5081325S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric HEAD ZB5 ILLUMINATED PUSHBUTTON 22MM Harmony ZB5 ZB5AWCUST07
Specifications
Specifications for Head ZB5 Illuminated Pushbutton 22mm - ZB5AWCUST07
Hole diameter
22.5mm
Construction Type Lens
Round
Type of Button
High
Colour
White