Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Head ZB5 Non Illuminated Pushbutton 22mm Marked on
By Schneider Electric
Order Code:
ZT5080729S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/head-zb5-non-illuminated-pushbutton-22mm-marked-on/p/ZT5080729S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric HEAD ZB5 NON ILLUMINATED PUSHBUTTON 22MM MARKED ON Harmony ZB5 ZB5AACUST04
Specifications
Specifications for Head ZB5 Non Illuminated Pushbutton 22mm Marked on
Hole diameter
22.5mm
Type of Button
High
Colour
White
Construction Type Lens
Round