Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Operating Head ZB5 Key Selector Switch Toggle 22mm
By Schneider Electric
Order Code:
ZT5080742S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/operating-head-zb5-key-selector-switch-toggle-22mm/p/ZT5080742S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric OPERATING HEAD ZB5 KEY SELECTOR SWITCH TOGGLE 22MM Harmony ZB5 ZB5ADCUST02
Specifications
Specifications for Operating Head ZB5 Key Selector Switch Toggle 22mm
Hole diameter
22.5mm
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome