Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Pilot LighTX B4 LED 400V White
By Schneider Electric
Order Code:
ZT5080649S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/pilot-lightx-b4-led-400v-white/p/ZT5080649S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric PILOT LIGHT XB4 LED 400V WHITE Harmony XB4 XB4BVCUST01
Specifications
Specifications for Pilot LighTX B4 LED 400V White
Hole diameter
22.5mm