Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Pilot LighTX B4 LED Body 24V
By Schneider Electric
Order Code:
ZT5080893S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/pilot-lightx-b4-led-body-24v/p/ZT5080893S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric PILOT LIGHT XB4 LED BODY 24V Harmony XB4 XB4BVCUST03
Specifications
Specifications for Pilot LighTX B4 LED Body 24V
Hole diameter
22.5mm