Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Pushbutton x B4 Flush Caps LED Illum 1NO 1NC 120V White
By Schneider Electric
Order Code:
ZT5082089S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/pushbutton-x-b4-flush-caps-led-illum-1no-1nc-120v-white/p/ZT5082089S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric PUSHBUTTON XB4 FLUSH CAPS LED ILLUM 1NO 1NC 120V WHITE Harmony XB4 XB4FWCUST03
Specifications
Specifications for Pushbutton x B4 Flush Caps LED Illum 1NO 1NC 120V White
Hole diameter
22.5mm
Type of Button
Flat
Construction Type Lens
Round
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome