B Click Medical Magnifying Glass Lamp

Order Code: ZT1574599S

£39.99 Inc VAT (20%)

Currently unavailable

Description

A free standing illuminated magnifying glass with an adjustable support arm and rotating neck. Exactly what is needed for intricate work. 90mmØ glass lens, Magnification 3X with 4X inset, Adjustable support arm and rotating neck joint for easy positioning, Integral lens cover, Mains On/Off rocker switch, White plastic case with weighted base, Replacement lamp available 700.051UK

See full description
Specifications for B Click Medical Magnifying Glass Lamp
  • MFR Part No.
    CM7014
  • Length
    730mm
  • Height
    350mm
  • Width
    325mm
  • Weight
    1.025kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome