Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Electrical & Lighting
Lighting
Task Lights
Magnifier Lights
(31)
Brand
(31)
Amtech
(1)
Anker
(1)
Draper
(3)
Kennedy
(1)
Lifemax
(1)
+8 more
Rating
(3)
(2)
(1)
Price
£3
£1.84K
£3 - £1.84K
Special Offers
(12)
BulkDiscount
(7)
ReducedPrice
(5)
Product Type
(14)
Accessories for Lamps
(2)
Bathroom Mirror
(1)
Bench Magnifier
(2)
Clamp & Magnifier
(1)
Desk Magnifier Lamp
(1)
+7 more
Type
(3)
Floor Standing Magnifier
(2)
Magnifying Lamp
(1)
Mains Voltage
(8)
100 - 240 V / 50 - 60 Hz
(7)
220 - 240V
(1)
Frame Material
(3)
Anodised Aluminium, Plastic
(2)
Metal
(1)
Head Height
(4)
21mm
(3)
32mm
(1)
Magnification
(7)
1.75
(1)
2.25
(1)
2.5x
(1)
3x
(2)
10x
(2)
Light Intensity
(5)
2120lx
(1)
4000lx
(1)
6000lx
(3)
Lens Diameter
(10)
30mm
(1)
90mm
(1)
72mm
(1)
127mm
(2)
150mm
(1)
+2 more
Luminous Colour
(8)
Daylight White
(1)
Neutral White
(7)
Lamp Base
(4)
Clamp Base
(2)
with Table Clamp
(2)
Electrical & Lighting
Lighting
Task Lights
Magnifier Lights
Find Magnifier Lights Products
Sort By
List View
Grid View
PM 3010 LED Pocket Magnifier
By
Oxford
Get it by
Wed, 23rd Apr
#BulkDiscount
£24.99
Inc VAT
1
Add To Basket
Illuminated Bench Magnifier - Adjustable Arm Type
By
Oxford
Get it by
Wed, 23rd Apr
#BulkDiscount
£49.99
Inc VAT
1
Add To Basket
Helping Hands Clamp & Magnifier
By
Kennedy
Get it by
Wed, 23rd Apr
#BulkDiscount
#ReducedPrice
£6.49
Inc VAT
£6.99
7% off
1
Add To Basket
X10 Magnifying Light Loupe
Get it by
Wed, 23rd Apr
£22.99
Inc VAT
£23.99
4% off
1
Add To Basket
LED Desk Magnifier Lamp
By
Oxford
Get it by
Wed, 23rd Apr
#BulkDiscount
#ReducedPrice
£31.99
Inc VAT
£33.99
5.5% off
1
Add To Basket
Mounting Magnifying Work Light
By
Sealey
Get it by
Thu, 24th Apr
From
£23.99
Inc VAT
Up to 4.5% off
View 3 Variants
Hands-Free Multi-Lens Head Magnifier with LED
By
Amtech
Get it by
Thu, 24th Apr
#BulkDiscount
£17.99
Inc VAT
1
Add To Basket
Chameleon Magnifier
By
Native Lighting
Get it by
Mon, 28th Apr
£132.99
Inc VAT
1
Add To Basket
Desk Magnifier
By
Native Lighting
Get it by
Mon, 28th Apr
#BulkDiscount
£79.99
Inc VAT
1
Add To Basket
Chameleon Desk Magnifier Lamp
By
Native Lighting
Get it by
Mon, 28th Apr
£46.99
Inc VAT
1
Add To Basket
Magnifying Table Light (Black)
By
Lifemax
Get it by
Tue, 29th Apr
£39.99
Inc VAT
1
Add To Basket
3 in 1 Floor Standing Magnifiers
By
Native Lighting
Get it by
Fri, 25th Apr
From
£133.99
Inc VAT
View 2 Variants
80x60cm Bathroom Mirror with Dimmable LED Lights, 3X Magnifying Vanity Mirror
By
kleankin
Get it by
Mon, 28th Apr
£89.99
Inc VAT
1
Add To Basket
LED Magnifying Lamp, 10 W, Dusty Grey
By
WALDMANN
Get it in
16-20
working days
£999.99
Inc VAT
1
Add To Basket
LED Arm Mounted Lamp, 16 W, Dusty Grey
By
WALDMANN
Get it in
16-20
working days
£799.99
Inc VAT
1
Add To Basket
LED Magnifying Lamp, 3 Dioptres Glass Lens, 12 W LED Lamp, Lens Ø150mm
By
SIS-LICHT GMBH & CO. KG
Get it in
5-7
weeks
£599.99
Inc VAT
1
Add To Basket
Flange, Screw-On Flange, For Large Field Magnifying Lamp
By
SIS-LICHT GMBH & CO. KG
Get it in
6-8
working days
£69.99
Inc VAT
1
Add To Basket
TEVISIO LED Magnifying Lamp, ESD Model, LED 16 W, Arm 400/384mm, Black
By
WALDMANN
Get it in
16-20
working days
£1,839.99
Inc VAT
1
Add To Basket
Tevisio LED Magnifying Lamps
By
WALDMANN
Get it in
16-20
working days
From
£1,439.99
Inc VAT
View 2 Variants
Magnifying Lamp, 100 - 240 V, 6 W, 60 kWh/1000h
By
WALDMANN
Get it in
21-26
working days
£999.99
Inc VAT
1
Add To Basket
Additional Magnifier, Ø130mm, For Arm-Mounted Lamp, 3.6 Dioptres
By
WALDMANN
Get it in
21-26
working days
£349.99
Inc VAT
1
Add To Basket
Table Clamp, For Magnifying Lamps, 0 - 65mm
By
WALDMANN
Get it in
11-14
working days
£79.99
Inc VAT
£82.99
3.5% off
1
Add To Basket
MAULviso LED Magnifying Lamp, Arm Length 410mm, With Table Clamp, Black
By
Maul
Get it in
6-8
working days
£199.99
Inc VAT
1
Add To Basket
Stat Magnifying Glass
By
Anker
Get it in
5-6
working days
#BulkDiscount
£3.99
Inc VAT
1
Add To Basket
Round Plastic Magnifiers
By
Draper
Get it in
15-17
working days
#ReducedPrice
From
£4.59
Inc VAT
Up to 8.5% off
View 3 Variants