MAULviso LED Magnifying Lamp, Arm Length 410mm, With Table Clamp, Black

Order Code: ZT2736817S

£199.99 Inc VAT (20%)


Description

MAULviso LED magnifying lamp, arm length 410 mm, with table clamp, black. Supplied = assembled. Power = 8 watt. Bulb = LED. Mains voltage = 220 - 240 V. Colour = black. Protection type = II Euro plug. Energy consumption = 8 kWh/1000h. Mains cable = 1.7 m. Lamp base = with table clamp. Lens diameter = 127 mm. Lamp head width = 200 mm. Light head = tilting, rotating. Light head material = plastic. Service life = 50000 hrs. Luminous flux = 935 lumen. Lamp head depth = 265 mm. Max. brightness = 2120 lux. Weight = 2.56 kg. Luminous colour = daylight white. 3 dioptres real glass lens (1.75 x magnification) , 5'' (12.7 cm) , lens area 144 cm². Double benefits: magnifying lamp and functional workplace lamp. LEDs in a ring shape for uniform illumination. Includes a protective cover that prevents sunlight shining onto the lens and stops it from becoming dusty. Sturdy and solid, highly variable adjustment. Switch on lamp head makes it convenient to switch on and off. Zero power consumption when switched off. Extremely low energy consumption. Ideal for precise work in laboratories, workshops, technical agencies, doctors' surgeries or for private use for stamp collectors, precision engineers or as a reading magnifier. Sturdy, strong parallelogram metal arm, 360° rotation. Lamp head LxW 265 x 200 mm, with 56 LEDs, 6500 Kelvin, 2120 lux brightness at 350 mm distance, luminous flux 935 lumens. Clamp base made of plastic coated metal (clamping width up to 63 mm) Arm length at bottom and top 410 mm. Height in normal working position 410 mm. Height adjustable up to 750 mm. The lamp contains built-in LED bulbs. The bulbs cannot be replaced.

See full description
Specifications for MAULviso LED Magnifying Lamp, Arm Length 410mm, With Table Clamp, Black
  • Colour
    Black
  • Supplied
    Assembled
  • Power
    8 Watt
  • Bulb Type
    LED
  • Lens Diameter
    127mm
  • Head Width
    200mm
  • Light Intensity
    2120 Lux
  • Mains Voltage
    220 - 240V
  • Luminous Colour
    Daylight White
  • Lamp Head Depth
    265mm
  • Energy Consumption
    8 kWh/1000h
  • Mains Cable
    1.7m
  • Weight
    2.56kg
  • Light Head Material
    Plastic
  • Service Life
    50000hours
  • Lamp Base
    with Table Clamp
  • Light Head
    Tilting, Rotating
  • Protection Type
    II Euro Plug
  • Luminous Flux
    935Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome