Chameleon Magnifier

Order Code: ZT1244256P

£139.99 Inc VAT (20%)


Description

This white magnifying lamp has 1.75X magnification (3 diopter) in a 7” glass lens.

This lamp has 3 different colour temperatures ranging from 2700K, 4000K, 5500K and each colour temperature also has three brightness levels, ensuring the user always has the optimal level of light for working on any task.

The lens can be protected by a cover which is supplied and designed to guard the lens against dust and scratches. It can easily be placed over the lens when the lamp is not in use.

The stable flexible arm on the lamp is covered, making it ideal for cleaning and ensures the user can work in comfort. The lamp has a long reach of 120cm (47 inches).

This magnifying lamp comes with a clamp, which enables it to be locked to desks, benches, beauty beds and other flat surfaces.

The Chameleon Magnifying Lamp is ideal for users who are in industries such as electronics, beauty, crafting, model making, sewing and embroidery.

CE certified – meaning this product can be used within the EU and is supplied with a UK plug.

See full description
Specifications for Chameleon Magnifier
  • Colour Temperature
    2700K
    4000K
  • Colour
    White
  • Product Type
    Magnifying Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome