Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Task Lights
Magnifier Lights
Tevisio LED Magnifying Lamps
By WALDMANN
2 Variants From
£1,499.99
Inc VAT (20%)
See 2 Product Variants
£1,499.99
Description
Description unavailable
Feature Attributes
Supplied:
Assembled
Colour:
Aluminium Silver, Black
Power:
14 Watt
Bulb Type:
LED
Head Width:
265 mm
Lens Diameter:
153 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome