Illuminated Bench Magnifier - Adjustable Arm Type

Illuminated Bench Magnifier - Adjustable Arm Type

Order Code: ZT1256688X

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Illuminated bench magnifier that is suitable for the workplace, hobbies
or for people with limited vision.

Features and Benefits
• 127mm (5") diameter lens featuring 2.25 magnification for greater detail
• 1143mm (45") arm length for excellent coverage of the working area
• 180° arm adjustment with 160° lamp adjustment for greater precision

Typical Applications
• Workplace
• Hobbies

See full description
Specifications for Illuminated Bench Magnifier - Adjustable Arm Type
  • Arm Length
    1143mm
  • Magnification
    2.25
  • Arm Type
    Adjustable
  • Product Type
    Bench Magnifier
  • Mirror Diameter
    127mm
  • Includes
    Adaptor
    Clamp
  • Diopter
    5D
  • Additional Features
    Long Life Efficiency
    Low Heat Efficiency
  • Lens Diameter
    127mm
  • MFR Part No.
    K LTS120-61-5D

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome