80x60cm Bathroom Mirror with Dimmable LED Lights, 3X Magnifying Vanity Mirror

Order Code: ZT3347347S

£99.99 Inc VAT (20%)


Description

1X/3X magnification: Enjoy precise grooming and makeup with our mirror for bathrooms. 3X magnifying mirror shows details of your face for close-up work, while the 1X magnifying mirror offers large view for overall facial makeupAdjustable dual lighting: Providing front and backlit, this LED mirror is brighter and clearer than the mirror with the single lighting. It features adjustable light brightness and 3 light colour, including Warm White (3000K) , White (4500K) and Cool White (6500K) LED lighting. Providing higher brightness at lower energy costs and with 50, 000 hours long lifespan, which means 27 years using if it works 5 hours per dayDefog design: The makeup mirror has a defogging function to keep the mirror clear, especially after a bath. This means there is no need to use fog-free spray often, or rinse the mirror multiple times in each shower. Also, it'll be automatically off after an hour, save the electric bill for youTouch switch: Two simple touch-sensitive buttons make your operation as easy as the swipe of your finger, to switch the light on/off, change light colour and light brightness or defog. The bathroom mirror with led lights will remember your settingQuality material: Made of thick glass and copper-free ecologically responsible material, this bathroom wall mirror with silver coating presents a clear and beautiful reflection, with scatter prevention, explosion-proof, and oxidation prevention for security. Also, the IP44 waterproof rating is especially suitable for humid bathrooms. Wire connected, No Power Adapter Included. No assembly required. Just simply fix to the wall vertically or horizontally with the easy-to-hang straight hanger

See full description
Specifications for 80x60cm Bathroom Mirror with Dimmable LED Lights, 3X Magnifying Vanity Mirror
  • Product Type
    Bathroom Mirror
  • Colour Temperature
    Warm White (3000K)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome