Quantity | Price | Discount |
---|---|---|
1 - 4 | £49.99 | 0% |
5 + | £47.99 | 4% |
The Chameleon Desk Magnifier is a sturdy desk lamp with a flexible goose neck.
It features a modern design that has 3X magnification, making it ideal for crafters, mobile beauty, reading and users with low levels of vision. This lamp is ideal for working with intricate detail.
The bright LEDs clearly light up the area the lamp is shining on and features three touch sensitive buttons on the base, which control the colour temperature of the lamp (2800K, 4000K and 6500K), as well as adjust the brightness of light that it emits.
The magnifier which is situated between the LEDs on the circular head, has a cover to protect the lens when not in use.
The Desk Magnifier lamp is supplied with a UK plug and is CE certified.