0
1
2
3
4

PM 3010 LED Pocket Magnifier

Order Code: ZT1017410X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

The Oxford Precision LED100 hand held LED magnifier has a 30mm diameter optical glass lens that delivers a powerful 10x magnification. If there isn't enough ambient light in the area simply switch on the integral LED light that produces a brilliant white light for around 40,000 hours under normal use, compared to a conventional bulb the LED diode lives up to 1000 times longer with 90% less power consumption.

Dimensions: 40x25x105mm (WxDxL)
Supplied complete with protective belt holster.
Powered by 3 AAA batteries (supplied separately order code EDI-904-3040K).

See full description
Specifications for PM 3010 LED Pocket Magnifier
  • Additional Features
    LED light
    Battery life 40/50
  • Lens Diameter
    30mm
  • Includes
    Plastic Case
    Belt Loop
  • MFR Part No.
    LED-3010
  • Magnification
    10x