LED Magnifying Lamp, 3 Dioptres Glass Lens, 12 W LED Lamp, Lens Ø150mm

Order Code: ZT2701762S

£599.99 Inc VAT (20%)


Description

LED magnifying lamp, 3 dioptres glass lens, 12 W LED lamp, lens 150 mm. Supplied = assembled. Power = 12 watt. Bulb = LED. Mains voltage = 100 - 240 V/50 - 60 Hz. Colour = white. Frame material = metal. Protection type = IP20. Energy consumption = 13.2 kWh/1000h. Mains cable = 2.0 m. Lamp base = with table clamp. Lens diameter = 150 mm. Lamp head width = 198 mm. Axes = 6. Light head = 3D joint. Light head material = ABS plastic. Light head diameter = 198/250 mm. Service life = 50000 hrs. Luminous flux = 1500 lumen. Lamp head height = 32 mm. Lamp head depth = 250 mm. Max. brightness = 4000 lux. Weight = 2.16 kg. Luminous colour = neutral white. Symmetrical light distribution. Large 3 dioptres glass lens - 175% magnification. Robust metal sprung swivel arm. Ideal for quality assurance in manufacturing and for use in the laboratory. Sprung swivel arm (overall length approx. 900 mm) made of metal with 6 axes of rotation. Lamp head can be rotated, tilted and swivelled. Delivery includes 60 mm table clamp and bulb. All luminaires subject to technical modifications based on EU regulations (EU) 2019/2020 and (EU) 2019/2015.

See full description
Specifications for LED Magnifying Lamp, 3 Dioptres Glass Lens, 12 W LED Lamp, Lens Ø150mm
  • Supplied
    Assembled
  • Colour
    White
  • Power
    12 Watt
  • Head Width
    198mm
  • Bulb Type
    LED
  • Lens Diameter
    150mm
  • Light Intensity
    4000 Lux
  • Mains Voltage
    100 - 240 V / 50 - 60 Hz
  • Weight
    2.16kg
  • Light Head Diameter
    198/250mm
  • Lamp Base
    with Table Clamp
  • Light Head Material
    ABS Plastic
  • Energy Consumption
    13.2 kWh/1000h
  • Mains Cable
    2.0m
  • Service Life
    50000hours
  • Light Head
    3D Joint
  • Luminous Flux
    1500Lumens
  • Protection Type
    IP20
  • Luminous Colour
    Neutral White
  • Frame Material
    Metal
  • Axes
    6
  • Head Height
    32mm
  • Lamp Head Depth
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome