Desk Magnifier

Desk Magnifier

Order Code: ZT1244257P

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£50.598%


Description

The Desk Magnifier is a sturdy all-purpose magnifying lamp, which is designed for the mobile beauty and crafts sector, although it is also perfect for reading as it takes up minimal space on a desk.

This magnifying lamp has a 3 diopter (1.75X magnification) lens, which is surrounded by powerful LEDs, providing high contrast, it is ideal for accurate colour matching, as the colour temperature is 5,500K, which is daylight.

It has a goose neck, which enables the user to place the lamp where needed, creating the perfect magnification light source.

The Desk Magnifier lamp is supplied with a UK plug and is CE certified.

See full description
Specifications for Desk Magnifier
  • Type
    Magnifying Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome