LED Magnifying Lamp, 10 W, Dusty Grey

Order Code: ZT2680371S

£999.99 Inc VAT (20%)


Description

LED magnifying lamp, 10 W, dusty grey. Supplied = assembled. Power = 12 watt. Bulb = LED. Mains voltage = 100 - 240 V/50 - 60 Hz. Colour = dusty grey. Protection type = IP20. Mains cable = 3 m. Lamp base = clamp base. Lens diameter = 160 mm. Feature = dimmable. Weight = 2.5 kg. Luminous colour = neutral white. Large viewing area for distortion free vision. Magnification approximately double. Durable LED technology. High quality - Made in Germany. Colour temperature neutral white (5000 K) , colour reproduction index R a > 80. Glare control using screen with a satin finish. Plastic lens 160 mm with 3.5 dioptres. Housing made of colourless, anodised aluminium and grey plastic. Plastic screen made of PC. Ergonomic arm technology with 2D head joint. Membrane button in the light head for switching on/off and dimming. Protection type IP20, protection class II. Includes approx. 3 m connection cable and mains adapter with plug type CEE 7/16 (Euro plug) , BS 1363 and NEMA 1-15P. Includes table clamp (0 - 70 mm)

See full description
Specifications for LED Magnifying Lamp, 10 W, Dusty Grey
  • Colour
    Dusty Grey
  • Power
    12 Watt
  • Supplied
    Assembled
  • Lens Diameter
    160mm
  • Bulb Type
    LED
  • Mains Voltage
    100 - 240 V / 50 - 60 Hz
  • Features
    Dimmable
  • Luminous Colour
    Neutral White
  • Protection Type
    IP20
  • Colour Temperature
    Neutral White (5000 K)
  • Mains Cable
    3m
  • Lamp Base
    Clamp Base
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome