LED Arm Mounted Lamp, 16 W, Dusty Grey

Order Code: ZT2680435S

£829.99 Inc VAT (20%)


Description

LED arm mounted lamp, 16 W, dusty grey. Supplied = assembled. Power = 16 watt. Bulb = LED. Mains voltage = 100 - 240 V/50 - 60 Hz. Colour = dusty grey. Protection type = IP20. Mains cable = 3 m. Lamp base = clamp base. Light head = 3D joint. Feature = dimmable. Weight = 1.6 kg. Luminous colour = neutral white. High quality industrial model. Durable LED technology. Quality - Made in Germany. Colour temperature neutral white (5000 K) , colour reproduction index R a > 80. Glare control provided by a structured screen. Housing made of colourless, anodised aluminium and grey plastic. Plastic screen made of PC. Ergonomic arm technology with 3D head joint. Membrane button in the light head for switching on/off and dimming. Protection type IP20, protection class II. Includes approx. 3 m connection cable and mains adapter with plug type CEE 7/16 (Euro plug) , BS 1363 and NEMA 1-15P. Includes table clamp (0 - 70 mm)

See full description
Specifications for LED Arm Mounted Lamp, 16 W, Dusty Grey
  • Power
    17W
  • Bulb Type
    LED
  • Colour
    Dusty Grey
  • Supplied
    Assembled
  • Mains Voltage
    100 - 240 V / 50 - 60 Hz
  • Light Head
    3D Joint
  • Colour Temperature
    Neutral White (5000 K)
  • Luminous Colour
    Neutral White
  • Mains Cable
    3m
  • Lamp Base
    Clamp Base
  • Features
    Dimmable
  • Protection Type
    IP20
  • Weight
    1.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome