Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
04595 16AMP Generator Plug 230V
By SIP
Order Code:
ZT1027621X
£8.39
Inc VAT (20%)
1
Add to basket
Get it in
18-22
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/04595-16amp-generator-plug-230v/p/ZT1027621X
Add to quotation
View all Mains Plugs
Description
04595 16AMP GENERATOR PLUG 230V
Specifications
Specifications for 04595 16AMP Generator Plug 230V
Socket Type
16A 3 Pin
MFR Part No.
04595
Product Type
Generator Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome