Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wiring Accessories
/
Plugs & Sockets
/
Mains Plugs
12V 2.0AH Rechargeable Sealed Lead Acid Battery
By Niglon
Order Code:
ZT5034323S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Mains Plugs
Description
Niglon 12V 2.0AH RECHARGEABLE SEALED LEAD ACID BATTERY Lighting Accessories VT1202
Specifications
Specifications for 12V 2.0AH Rechargeable Sealed Lead Acid Battery
Model
AGM
Nominal Voltage
12V
Type
Sealed Lead Acid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome