Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
13A, 2 Way Multiplug to BS1363/Pack of 3 of 10
By Securlec
Order Code:
ZT4960454S
£4.19
Inc VAT (20%)
£4.39
4.5% off
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/13a-2-way-multiplug-to-bs1363-pack-of-3-of-10/p/ZT4960454S
Add to quotation
View all Mains Plugs
Description
Securlec 13A, 2 Way Multiplug to BS1363/3 Pack 10 339071
Tags:
#BulkDiscount
Specifications
Specifications for 13A, 2 Way Multiplug to BS1363/Pack of 3 of 10
Type
2 Way Multiplug
Product Type
Multiplug
Current Rating
13A