Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Connection Unit DP Switched Fused LED Indicator 13A Graph
By Hager
Order Code:
ZT5031818S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/connection-unit-dp-switched-fused-led-indicator-13a-graph/p/ZT5031818S
Add to quotation
View all Mains Plugs
Description
Hager CONNECTION UNIT DP SWITCHED FUSED LED INDICATOR 13A GRAPH Sollysta Part M WMSSU83NG
Specifications
Specifications for Connection Unit DP Switched Fused LED Indicator 13A Graph
Colour
White
Material
Plastic
Mounting Type
Mounting with screw
IP Rating
IP20
Height
86mm
Depth
30.3mm
Mounting Method
Flush mounted
Material Qualifier
Urea formaldehyde
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome