Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Connector Straight 2P+E 6H IP44 16A 230V 50-60HZ Blue - 725126
By Lewden
Order Code:
ZT5036411S
£12.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.29
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/connector-straight-2p%2Be-6h-ip44-16a-230v-50-60hz-blue-725126/p/ZT5036411S
Add to quotation
View all Mains Plugs
Description
Lewden CONNECTOR STRAIGHT 2P+E 6H IP44 16A 230V 50-60HZ BLUE Multimax Plugs & Sockets 725126
Specifications
Specifications for Connector Straight 2P+E 6H IP44 16A 230V 50-60HZ Blue - 725126
Material
Brown
Current Rating
16A
IP Rating
GY9.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome