Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Plug 2P+E Amtop IP44 32A 230V 6H Blue
By Mennekes
Order Code:
ZT5097520S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/plug-2p%2Be-amtop-ip44-32a-230v-6h-blue/p/ZT5097520S
Add to quotation
View all Mains Plugs
Description
Mennekes PLUG 2P+E AMTOP IP44 32A 230V 6H BLUE Plugs 260
Specifications
Specifications for Plug 2P+E Amtop IP44 32A 230V 6H Blue
Material
Plastic
IP Rating
IP44
Current Rating
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome