Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Plug 2P+E Amtop IP67 16A 110V 4H Yellow
By Mennekes
Order Code:
ZT5097424S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/plug-2p%2Be-amtop-ip67-16a-110v-4h-yellow/p/ZT5097424S
Add to quotation
View all Mains Plugs
Description
Mennekes PLUG 2P+E AMTOP IP67 16A 110V 4H YELLOW Plugs 277
Specifications
Specifications for Plug 2P+E Amtop IP67 16A 110V 4H Yellow
Current Rating
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome