Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Plug 2P+E Amtop IP67 32A 230V 6H Blue
By Mennekes
Order Code:
ZT5097661S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/plug-2p%2Be-amtop-ip67-32a-230v-6h-blue/p/ZT5097661S
Add to quotation
View all Mains Plugs
Description
Mennekes PLUG 2P+E AMTOP IP67 32A 230V 6H BLUE Plugs 290
Specifications
Specifications for Plug 2P+E Amtop IP67 32A 230V 6H Blue
Current Rating
32A
IP Rating
IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome