Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Plug 3 Pin Fused 13A White Nylon
By Electrium
Order Code:
ZT5100319S
£3.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/plug-3-pin-fused-13a-white-nylon/p/ZT5100319S
Add to quotation
View all Mains Plugs
Description
Electrium PLUG 3 PIN FUSED 13A WHITE NYLON Plugs & Adaptors VX1307
Specifications
Specifications for Plug 3 Pin Fused 13A White Nylon
Colour
White
Model
Single
Current Rating
13 - 13A
Nominal voltage
250 - 250V