Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Plug 3 Pin Round 2A White - V x 1302/W
By Electrium
Order Code:
ZT5007460S
Copy
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/plug-3-pin-round-2a-white-v-x-1302-w/p/ZT5007460S
Add to quotation
View all Mains Plugs
Description
Electrium PLUG 3 PIN ROUND 2A WHITE Plugs & Adaptors VX1302/W
Specifications
Specifications for Plug 3 Pin Round 2A White - V x 1302/W
Colour
White
Model
Single
Nominal voltage
250 - 250V
Current Rating
2 - 2A