Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Plug 3P+N+E IP67 63A 415V Grey
By Lewden
Order Code:
ZT5034728S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/plug-3p%2Bn%2Be-ip67-63a-415v-grey/p/ZT5034728S
Add to quotation
View all Mains Plugs
Description
Lewden PLUG 3P+N+E IP67 63A 415V GREY Moulded 710346
Specifications
Specifications for Plug 3P+N+E IP67 63A 415V Grey
Current Rating
63A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome