Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Plug 5P Powertop x tra IP44 63A 400V 6H Red
By Mennekes
Order Code:
ZT5003628S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/plug-5p-powertop-x-tra-ip44-63a-400v-6h-red/p/ZT5003628S
Add to quotation
View all Mains Plugs
Description
Mennekes PLUG 5P POWERTOPXTRA IP44 63A 400V 6H RED Plugs 13112
Specifications
Specifications for Plug 5P Powertop x tra IP44 63A 400V 6H Red
Material
Plastic
Current Rating
63A
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome