Energizer Smart Wifi Plug UK Remote Access & Voice Control Group Control Scheduling Electrical Rating 230V AC. 50Hz 13A Load, 2990W General Use Working Temperature -20�C to 40�C Wireless Type WiFi 2.4GHz For indoor use only Dimensions mm: 57 (w) x 57 (h) x 61 (d) Powered by Tuya. Works with Hey Google, Amazon Alexa and Siri
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.