Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Socket 1 Gang DP Switched 13A Graphite Grey Part M
By Hager
Order Code:
ZT5031676S
£5.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/socket-1-gang-dp-switched-13a-graphite-grey-part-m/p/ZT5031676S
Add to quotation
View all Mains Plugs
Description
Hager SOCKET 1 GANG DP SWITCHED 13A GRAPHITE GREY PART M Sollysta Part M WMSS81G
Specifications
Specifications for Socket 1 Gang DP Switched 13A Graphite Grey Part M
Material
Plastic
Colour
Black
Mounting Method
Flush mounted
Nominal voltage
250V
IP Rating
IP20
Mounting Type
Mounting with screw
Material Qualifier
Urea formaldehyde
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome