Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Socket 1 Gang DP Switched 13A Metalclad
By Electrium
Order Code:
ZT5105763S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/socket-1-gang-dp-switched-13a-metalclad/p/ZT5105763S
Add to quotation
View all Mains Plugs
Description
Electrium SOCKET 1 GANG DP SWITCHED 13A METALCLAD 13A & Round Pin Socket Outlets VX1300SG/D
Specifications
Specifications for Socket 1 Gang DP Switched 13A Metalclad
Material
Metal
Colour
Grey
Mounting Type
Mounting with screw
Minimum Depth of Back Box
44mm
Width
87mm
Nominal voltage
250V
Surface Finish
Glossy
Connection Type
Screwed terminal
Current Rating
13A
Mounting Method
Surface mounted
Depth
49mm
Number of Units/Gangs
1
Frequency
50 - 50Hz
Height
87mm
IK Rating
IK02
Model
British Standard
IP Rating
IP2X
Number of Phases
2