Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Socket 1 Gang DP Switched Neon 13A White - V x 1400/D
By Electrium
Order Code:
ZT5105481S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/socket-1-gang-dp-switched-neon-13a-white-v-x-1400-d/p/ZT5105481S
Add to quotation
View all Mains Plugs
Description
Electrium SOCKET 1 GANG DP SWITCHED NEON 13A WHITE 13A & Round Pin Socket Outlets VX1400/D
Specifications
Specifications for Socket 1 Gang DP Switched Neon 13A White - V x 1400/D
Colour
White
Material
Plastic
Height
85mm
Current Rating
13A
Mounting Method
Surface mounted
Frequency
50 - 50Hz
Model
British Standard
Minimum Depth of Back Box
25mm
Connection Type
Screwed terminal
Mounting Type
Mounting with screw
Number of Phases
2
Width
85mm
IK Rating
IK02
IP Rating
IP2X
Surface Finish
Glossy
Depth
31mm
Nominal voltage
250V
Number of Units/Gangs
1