Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Socket 1 Gang SP Switched 13A Polished Steel
By Electrium
Order Code:
ZT5105517S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/socket-1-gang-sp-switched-13a-polished-steel/p/ZT5105517S
Add to quotation
View all Mains Plugs
Description
Electrium SOCKET 1 GANG SP SWITCHED 13A POLISHED STEEL 13A & Round Pin Socket Outlets VX1300PS
Specifications
Specifications for Socket 1 Gang SP Switched 13A Polished Steel
Colour
Twinax
Material
STOP
Number of Phases
2
Depth
31mm
Connection Type
Rotating current
Width
85mm
Height
85mm
Minimum Depth of Back Box
25mm
Model
H4
Frequency
50 - 50Hz
Mounting Method
Hot dip galvanized
Nominal voltage
250V
Material Qualifier
Centre
IP Rating
Closing cap
Current Rating
13A