Socket 1 Gang Unswitched Round Pin 2A Stainless Steel

Order Code: ZT5100006S

£10.19 Inc VAT (20%)


Description

Electrium SOCKET 1 GANG UNSWITCHED ROUND PIN 2A STAINLESS STEEL 13A & Round Pin Socket Outlets VX9901SS

Specifications for Socket 1 Gang Unswitched Round Pin 2A Stainless Steel
  • Colour
    Silver
  • Material
    Metal
  • Model
    British Standard
  • Current Rating
    2A
  • Depth
    21mm
  • Number of Units/Gangs
    1
  • Surface Finish
    Matt
  • IK Rating
    IK02
  • Number of Phases
    2
  • Connection Type
    Screwed terminal
  • Mounting Method
    Surface mounted
  • Material Qualifier
    Stainless Steel
  • Nominal voltage
    250V
  • Frequency
    50 - 50Hz
  • Width
    85mm
  • IP Rating
    IP2X
  • Minimum Depth of Back Box
    25mm
  • Mounting Type
    Mounting with screw
  • Height
    85mm