Socket 2 Gang SP Switched 13A Polished Steel Black Insert

Socket 2 Gang SP Switched 13A Polished Steel Black Insert

Order Code: ZT4992047SCopy

£16.39 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG SP SWITCHED 13A POLISHED STEEL BLACK INSERT 13A & Round Pin Socket Outlets VX1500PSBK

Specifications for Socket 2 Gang SP Switched 13A Polished Steel Black Insert
  • Material
    Metal
  • Colour
    Chrome
  • Current Rating
    13A
  • Number of Phases
    2
  • Frequency
    50 - 50Hz
  • Material Qualifier
    Stainless Steel
  • Connection Type
    Screwed terminal
  • Surface Finish
    Glossy
  • Minimum Depth of Back Box
    25mm
  • IP Rating
    IP2X
  • Height
    85mm
  • Number of Units/Gangs
    1
  • Depth
    31mm
  • Model
    British Standard
  • Mounting Method
    Surface mounted
  • Width
    145mm
  • Mounting Type
    Mounting with screw
  • IK Rating
    IK02
  • Nominal voltage
    250V