Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Socket Surface Mounted 2P+E IP67 16A 230V Grey
By Lewden
Order Code:
ZT5034895S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/socket-surface-mounted-2p%2Be-ip67-16a-230v-grey/p/ZT5034895S
Add to quotation
View all Mains Plugs
Description
Lewden SOCKET SURFACE MOUNTED 2P+E IP67 16A 230V GREY Moulded 509126
Specifications
Specifications for Socket Surface Mounted 2P+E IP67 16A 230V Grey
Current Rating
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome