Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
10A Single Pole B-curve Miniature Circuit Breaker 10KA
By Hager
Order Code:
ZT4997068S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/10a-single-pole-b-curve-miniature-circuit-breaker-10ka/p/ZT4997068S
Add to quotation
View all MCBs
Description
Hager 10A SINGLE POLE B-CURVE MINIATURE CIRCUIT BREAKER 10KA MCB 10kA & 15kA Type BC&D NBN110A
Specifications
Specifications for 10A Single Pole B-curve Miniature Circuit Breaker 10KA
Current Rating
10A
Rated Voltage
415V
Voltage Type
AC
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome