Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
10A Single Pole B-curve Miniature Circuit Breaker 6KA
By Hager
Order Code:
ZT4986580S
£5.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/10a-single-pole-b-curve-miniature-circuit-breaker-6ka/p/ZT4986580S
Add to quotation
View all MCBs
Description
Hager 10A SINGLE POLE B-CURVE MINIATURE CIRCUIT BREAKER 6KA MCB 6kA Type B MTN110
Specifications
Specifications for 10A Single Pole B-curve Miniature Circuit Breaker 6KA
Current Rating
10A
Voltage Type
AC
Rated Voltage
400V
Frequency
50 - 50Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome