Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
10A Single Pole C-curve Miniature Circuit Breaker 10KA
By Electrium
Order Code:
ZT5089469S
£10.99
Inc VAT (20%)
£11.39
3.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/10a-single-pole-c-curve-miniature-circuit-breaker-10ka/p/ZT5089469S
Add to quotation
View all MCBs
Description
Electrium 10A SINGLE POLE C-CURVE MINIATURE CIRCUIT BREAKER 10KA MCB (NE) PSBL10-C
Specifications
Specifications for 10A Single Pole C-curve Miniature Circuit Breaker 10KA
Over Voltage Category
3
Rated Voltage
230V
Current Rating
10A
Number of Poles
1
Frequency
50 - 50Hz
Current Limiting Class
3
Rated Insulation Voltage
400V