Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
16A Double Pole C-curve Miniature Circuit Breaker 10KA
By Hager
Order Code:
ZT4996898S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/16a-double-pole-c-curve-miniature-circuit-breaker-10ka/p/ZT4996898S
Add to quotation
View all MCBs
Description
Hager 16A DOUBLE POLE C-CURVE MINIATURE CIRCUIT BREAKER 10KA MCB 10kA & 15kA Type BC&D NCN216A
Specifications
Specifications for 16A Double Pole C-curve Miniature Circuit Breaker 10KA
Voltage Type
AC
Current Rating
16A
Rated Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome