Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
16A Single Pole B-curve Miniature Circuit Breaker 6KA
By Hager
Order Code:
ZT4986628S
£5.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/16a-single-pole-b-curve-miniature-circuit-breaker-6ka/p/ZT4986628S
Add to quotation
View all MCBs
Description
Hager 16A SINGLE POLE B-CURVE MINIATURE CIRCUIT BREAKER 6KA MCB 6kA Type B MTN116
Specifications
Specifications for 16A Single Pole B-curve Miniature Circuit Breaker 6KA
Frequency
50 - 50Hz
Rated Voltage
400V
Voltage Type
AC
Current Rating
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome