Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
20A Single Pole C-curve Miniature Circuit Breaker 10KA
By Hager
Order Code:
ZT4996862S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/20a-single-pole-c-curve-miniature-circuit-breaker-10ka/p/ZT4996862S
Add to quotation
View all MCBs
Description
Hager 20A SINGLE POLE C-CURVE MINIATURE CIRCUIT BREAKER 10KA MCB 10kA & 15kA Type BC&D NCN120A
Specifications
Specifications for 20A Single Pole C-curve Miniature Circuit Breaker 10KA
Frequency
50 - 60Hz
Voltage Type
AC
Rated Voltage
415V
Current Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome