Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
32A Triple Pole B-curve Miniature Circuit Breaker 10KA
By Hager
Order Code:
ZT4996378S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/32a-triple-pole-b-curve-miniature-circuit-breaker-10ka/p/ZT4996378S
Add to quotation
View all MCBs
Description
Hager 32A TRIPLE POLE B-CURVE MINIATURE CIRCUIT BREAKER 10KA MCB 10kA & 15kA Type BC&D NBN332A
Specifications
Specifications for 32A Triple Pole B-curve Miniature Circuit Breaker 10KA
Voltage Type
AC
Frequency
50 - 60Hz
Current Rating
32A
Rated Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome