Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
40A Triple Pole B-curve Miniature Circuit Breaker 10KA
By Hager
Order Code:
ZT4996466S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/40a-triple-pole-b-curve-miniature-circuit-breaker-10ka/p/ZT4996466S
Add to quotation
View all MCBs
Description
Hager 40A TRIPLE POLE B-CURVE MINIATURE CIRCUIT BREAKER 10KA MCB 10kA & 15kA Type BC&D NBN340A
Specifications
Specifications for 40A Triple Pole B-curve Miniature Circuit Breaker 10KA
Rated Voltage
400V
Current Rating
40A
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome