Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
6A Single Pole B-curve Miniature Circuit Breaker 6KA
By Hager
Order Code:
ZT4986605S
£5.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/6a-single-pole-b-curve-miniature-circuit-breaker-6ka/p/ZT4986605S
Add to quotation
View all MCBs
Description
Hager 6A SINGLE POLE B-CURVE MINIATURE CIRCUIT BREAKER 6KA MCB 6kA Type B MTN106
Specifications
Specifications for 6A Single Pole B-curve Miniature Circuit Breaker 6KA
Current Rating
6A
Voltage Type
AC
Frequency
50 - 50Hz
Rated Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome