Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Dist Board 14+14WAY Splitmmed Single Phase 538 x 470 x 139mm
By Square D
Order Code:
ZT5059349S
£1,899.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1899.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/dist-board-14%2B14way-splitmmed-single-phase-538-x-470-x-139mm/p/ZT5059349S
Add to quotation
View all MCBs
Description
Square D DIST BOARD 14+14WAY SPLIT METERED SGL PHASE 538X470X139MM Distribution Board SEA14S14
Specifications
Specifications for Dist Board 14+14WAY Splitmmed Single Phase 538 x 470 x 139mm
Width
538mm
Depth
470mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome