Dist Board 36+24WAY Splitmmed DB 250A 3000 x 1800 x 2800mm

Order Code: ZT5035310S

£3,999.99 Inc VAT (20%)


Description

Square D DIST BOARD 36+24WAY SPLIT METERED DB 250A 3000X1800X2800MM Distribution Board SEB36S24250

Specifications for Dist Board 36+24WAY Splitmmed DB 250A 3000 x 1800 x 2800mm
  • Number of rows
    2
  • Height
    1290mm
  • Width
    470mm
  • Depth
    139mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome